Zoro Homepage

Temperature Indicator Stick, 300 deg. F

  • Mfr # 28026

  • Zoro # G9990145


product price: $16.49
/ea

Key Features

Tip Size
3/8 in
Includes
Slip-Resistant Metal Holder
Features
When Stick Melts The Precise Temperature is Reached, Reliably Accurate, Melts to Within +/-1% of Rated Temperature, Typical Applications Include Pre-Heating, Annealing, Stress Relieving, Interpass Heat Treatment and Post-Heating
Standards
ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1
Tip Style
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28026
Zoro #
G9990145
UPC #
048615280264
Country of Origin
United States

Dimensions

Tip Size
3/8 in
Tip Width
3/8 in

Details

Item
Temperature Indicator Stick
Temp. Range
300 Degrees F
Includes
Slip-Resistant Metal Holder
Features
When Stick Melts The Precise Temperature is Reached, Reliably Accurate, Melts to Within +/-1% of Rated Temperature, Typical Applications Include Pre-Heating, Annealing, Stress Relieving, Interpass Heat Treatment and Post-Heating
Standards
ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1
Tip Style
Flat
Container Type
Stick
Compatible Material Type
Iron, Steel
Process
Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating
Accuracy
+/-1% F, +/-3% C
Indicator Temperature
300 Degrees F
Resistance Properties
Slip Resistant
Container Capacity
3 fl oz

Description

Temperature Indicator Stick, Accuracy +/-1 Percent F, +/-3 Percent C, Container Capacity 3 fl oz, Container Type Stick, Indicator Temperature 300 Degrees F, Standards ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1, Compatible Material Type Iron, Steel, Includes Slip-Resistant Metal Holder, Process Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Resistance Properties Slip Resistant, Tip Width 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.