Temperature Indicator Stick, 350 deg. F
Mfr # 28031
Zoro # G9990136
product price: $16.29
/eaKey Features
Tip Size
3/8 in
Includes
Slip-Resistant Metal Holder
Features
When Stick Melts The Precise Temperature is Reached, Reliably Accurate, Melts to Within +/-1% of Rated Temperature, Typical Applications Include Pre-Heating, Annealing, Stress Relieving, Interpass Heat Treatment and Post-Heating
Standards
ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1
Tip Style
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28031
Zoro #
G9990136
UPC #
048615280318
Country of Origin
United States
Dimensions
Tip Size
3/8 in
Tip Width
3/8 in
Details
Item
Temperature Indicator Stick
Temp. Range
350 Degrees F
Includes
Slip-Resistant Metal Holder
Features
When Stick Melts The Precise Temperature is Reached, Reliably Accurate, Melts to Within +/-1% of Rated Temperature, Typical Applications Include Pre-Heating, Annealing, Stress Relieving, Interpass Heat Treatment and Post-Heating
Standards
ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1
Tip Style
Flat
Container Capacity
3 fl oz
Compatible Material Type
Iron, Steel
Indicator Temperature
350 Degrees F
Container Type
Stick
Process
Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating
Resistance Properties
Slip Resistant
Accuracy
+/-1% F, +/-3% C
Description
Temperature Indicator Stick, Accuracy +/-1 Percent F, +/-3 Percent C, Container Capacity 3 fl oz, Container Type Stick, Indicator Temperature 350 Degrees F, Standards ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1, Compatible Material Type Iron, Steel, Includes Slip-Resistant Metal Holder, Process Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Resistance Properties Slip Resistant, Tip Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.