Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Temperature Indicator Stick, 425 deg. F
  • Zoro #: G0286450
  • Mfr #: 28037
$11.91 /ea

Order in multiples of 10

  • Tip Size: 3/8"
  • Features: When Stick Melts The Precise Temperature is Reached, Reliably Accurate, Melts to Within +/-1% of Rated Temperature, Typical Applications Include Pre-Heating, Annealing, Stress Relieving, Interpass Heat Treatment and Post-Heating
  • Tip Style: Flat
See full product details
Orders over $50 ship free.

Tempil #28037 Specifications

  • Zoro #: G0286450
  • Mfr #: 28037
Tip Size: 3/8" Features: When Stick Melts The Precise Temperature is Reached, Reliably Accurate, Melts to Within +/-1% of Rated Temperature, Typical Applications Include Pre-Heating, Annealing, Stress Relieving, Interpass Heat Treatment and Post-Heating
Tip Style: Flat Standards: Meets AWS.D1.1, ASME Code Sec. I, III and VIII, ANSI/ASME Code B31.1 and B31.3
Temp. Range: 425 Degrees F Includes: Slip-Resistant Aluminum Holder with Clip for Easy Storage
Item: Temperature Indicator Stick Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Temperature Indicator Stick, Temp. Range 425 Degrees F, Tip Size 3/8 In., Tip Style Flat, Features When Stick Melts The Precise Temperature is Reached, Reliably Accurate, Melts to Within +/-1 Percent of Rated Temperature, Typical Applications Include Pre-Heating, Annealing, Stress Relieving, Interpass Heat Treatment and Post-Heating, Standards Meets AWS.D1.1, ASME Code Sec. I, III and VIII, ANSI/ASME Code B31.1 and B31.3, Includes Slip-Resistant Aluminum Holder with Clip for Easy Storage

Reviews of Tempil #28037