Shop TWECO
See all product information
Create Account
Contact Tip, Tweco, Threaded, PK25
- Mfr # 11401246
- Zoro # G0498364
product price:Â
$
24.15
/pk of 25, $0.97/ea
Key Features
Series
WS14H
For Use With
52, 52FN, 54P, 54A, HD54-14, WS,52, WS52FN, WS54A Series Gas Diffusers
Size
0.0625 in
Material
Copper
Amperage Range
0-400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11401246
- Zoro #
- G0498364
- UPC #
- 608246287461
- Country of Origin
- United States
Dimensions
- Size
- 0.0625 in
- Wire Size (In.)
- 1/16
- Tip Inside Dia. (In.)
- 0.073 in
- Inside Diameter
- 0.073 in
- Overall Length
- 1.5 in
- Maximum Wire Diameter
- 0.0625 in
- Connection Thread Size
- 1/4"-28
- Outside Diameter
- 0.25 in
- Wire Rope Length
- 1.5 in
- Length
- 1.5 in
Description
Contact Tip, Compatible with Brand Tweco, Series WS14H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.