Zoro Homepage

Weldable Primer, Aluminized, 1 gal.

  • Mfr # 24100G

  • Zoro # G1924717


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Features
Corrosion Resistant
Application
Brush or Dip Primer On Surface Prior to Storage, Due to Its Unique Formula Which Provides An Aluminized Finish, Bloxide Eliminates The Need to Clean Metal Surfaces Before Welding and Provides The Ability to Strike Welding Arc Without Removal
Characteristics
Rust-Preventative, Unique Formula That Can Be Applied to Wide Range of Metals Preventing The Formation of Rust and Corrosion During Extended Periods of Storage, Eliminates The Need to Clean Metal Surfaces Before Welding Due to Its Enhanced Corrosion Preventative Features, Improves Weld Quality After Application, Resulting In X-Ray Quality Welds, Temperature Resistant to 800 Degrees F (427 Degrees C)
Function
Primer for Paints and Coatings, Ideal for Extended Periods of Outside Steel Storage Including Marine and Offshore Metal Fabrication
Type
Bloxide - Aluminized Gallon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24100G
Zoro #
G1924717
UPC #
048615241005
Country of Origin
United States

Details

Item
Weldable Primer
Features
Corrosion Resistant
Application
Brush or Dip Primer On Surface Prior to Storage, Due to Its Unique Formula Which Provides An Aluminized Finish, Bloxide Eliminates The Need to Clean Metal Surfaces Before Welding and Provides The Ability to Strike Welding Arc Without Removal
Characteristics
Rust-Preventative, Unique Formula That Can Be Applied to Wide Range of Metals Preventing The Formation of Rust and Corrosion During Extended Periods of Storage, Eliminates The Need to Clean Metal Surfaces Before Welding Due to Its Enhanced Corrosion Preventative Features, Improves Weld Quality After Application, Resulting In X-Ray Quality Welds, Temperature Resistant to 800 Degrees F (427 Degrees C)
Function
Primer for Paints and Coatings, Ideal for Extended Periods of Outside Steel Storage Including Marine and Offshore Metal Fabrication
Type
Bloxide - Aluminized Gallon
Container Type
Pail
Series
Bloxide
Container Capacity
1 gal
Chemical Base
Solvent
Form
Liquid
Cleaning Functions
Aluminum-Base Formula Allows for Welding without Removal
Process
Bloxide Weldable
VOC Content
65.78 %
Compatible Material Type
Aluminum, Iron, Stainless Steel, Steel
Flash Point
-155.9 Degrees F
Agent Color
Silver

Description

Weldable Primer, Product Type Primer, Container Capacity 1 gal, Container Type Pail, Series Bloxide, Agent Color Silver, Chemical Base Solvent, Cleaning Functions Aluminum-Base Formula Allows for Welding without Removal, Compatible Material Type Aluminum, Iron, Stainless Steel, Steel, Features Corrosion Resistant, Flash Point -155.9 Degrees F, Form Liquid, Process Bloxide Weldable, VOC Content 65.78 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.