Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10315 Bathtub Spout Decor Chrome - 6 In

  • Mfr # TE806445

  • Zoro # G103901683


product price: $55.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE806445
Zoro #
G103901683
UPC #
753153203865
Country of Origin
China

Description

Features
  • Universal 6 in. bathtub spout.
  • 3.4 GPM (gallons per minute) flow rate at 20 psi (pounds per square inch).
  • Decorative styling.
  • Size: 6 in.
  • Finish: Chrome.
  • Dimension - 8.5 x 8.25 x 7.5.
  • Item Weight - 1.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.