Zoro Homepage

18026B Faucet Stem Extension 7S-4D

  • Mfr # TE443920

  • Zoro # G703900963


product price: $24.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE443920
Zoro #
G703900963
UPC #
747216272622
Country of Origin
China

Description

Features
  • 1110SE fits stem No. 17450 (7S-4) for Nos. 2653, 2683, and 2885 bath fixtures.
  • Plastic construction
  • Compatible with Delta faucets
  • For hot and cold water diverter applications
  • No seat required
  • Dimension - 2 x 3. 25 x 5. 38 in.
  • Item weight - . 06 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.