
20903B 9 Unit 24 In. White Tilt Bin
Mfr # TE135154
Zoro # G003949891
product price: $51.59
/eaKey Features
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE135154
Zoro #
G003949891
UPC #
654204692129
Country of Origin
China
Details
Color
White
Item
Tip Out Storage Bin
Description
Features
- 9 Unit
- White Tilt Bin.
- Dimension - 24.5 x 3.5 x 2.9 in.
- Item Weight - 1.7 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.