Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9D00080764 Universel Bathtub Spout Chrome

  • Mfr # TE707982

  • Zoro # G204002685


product price: $26.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE707982
Zoro #
G204002685
UPC #
657248328818
Country of Origin
China

Description

Features
  • Material: Durable metal
  • Helps freshen and upgrade the overall appearance of bathtubs
  • Product Type: Tub spout
  • Style: Traditional
  • Spout Reach: -5"
Specifications
  • Finish: Chrome
  • Diemension: 8" H x 4.4" W x 2.75" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.