9D00080816 Complete Toilet Tank Repair Kit

  • Mfr # TE1491434

  • Zoro # G703956007


product price: $34.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE1491434
Zoro #
G703956007
UPC #
780997019062
Country of Origin
China

Description

Features
  • Complete Toilet Tank Repair Kit
  • Flapper, rod, & float are included
  • Repair kit contains: Universal flapper with adapter, spring, float with rod, & ballcock with refill tube
  • For single flush applications
  • Durable construction
  • Easy to install
  • Reliable performance
  • This toilet Repair kit will hold up in high-use areas, making it perfect for most applications
  • The Universal Design will fit most toilets
Specifications
  • Diemension: 4" H x 7.6" W x 13" L
  • Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.