Zoro Homepage

Contemporary Grab Bar, 16" L, Aluminum, Brass, Polished Chrome

  • Mfr # DR710121

  • Zoro # G0300947


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Length
16"
Type
Contemporary
Material
Aluminum, Brass
Standards
ADA Compliant
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR710121
Zoro #
G0300947
UPC #
663370048968
Country of Origin
Taiwan, Province of China

Dimensions

Length
16"
Width
4-1/4"
Height
2-1/2"
Bar Length
12"

Details

Finish
Polished Chrome
Type
Contemporary
Material
Aluminum, Brass
Standards
ADA Compliant
Color
Chrome
Dia
1"
Mounting Type
Wall
Item
Grab Bar
Includes
Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw
Features
Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant

Description

Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.