Zoro Homepage

Advanced Underground Locator

  • Mfr # 551

  • Zoro # G316326402


product price: $1,399.99
/ea
Free Shipping & Returns

Key Features

Probe Size
29 in
Operating Frequency
1.75 kHz (direct connection), 33 kHz (direct connection), 133 kHz (inductive antenna), 50-60 kHz (passive AC detection)
Includes
Line Locator; carry case; ground stake; inductive coupler
Battery Included
No
Handle Type
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551
Zoro #
G316326402
UPC #
810164861962
Country of Origin
United States

Dimensions

Probe Size
29 in

Details

Operating Frequency
1.75 kHz (direct connection), 33 kHz (direct connection), 133 kHz (inductive antenna), 50-60 kHz (passive AC detection)
Includes
Line Locator; carry case; ground stake; inductive coupler
Battery Included
No
Handle Type
Ergonomic

Description

  • Advanced underground locator
  • Simultaneous dual frequencies (1.75 kHz and 33 kHz)
  • 3 methods of connection - direct, inductive clamp and induction mode
  • AC detection in passive mode
  • Peak and null detection
  • Removable transmitter
  • Bright LCD screen
  • 45 degree angle indicator (used to determine depth)
  • Rugged carry case with metal latches
  • Ergonomic lightweight receiver with carbon fiber build
  • Wire locator for indoor electrical, outdoor electrical, communications cable, irrigation wires and valves, metallic pipe, fish tape (plumbing), perminter wire and live electrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.