Advanced underground locator
Mfr # 551
Zoro # G416385040
product price: $1,741.99
/ea
Free Shipping & Returns
Key Features
Operating Frequency
1.75 kHz, 133 kHz, 33 kHz, 50/60 Hz
Features
Accurate Depth Triangulation, Bright LCD For Easy Viewing, Broadcast Antenna, Dual Simultaneous Frequencies, Ergonomic, Lightweight Receiver, Inductive Clamp, IntelliTrack(TM) Noise Rejection, IP54, Passive Mode, Peak/Null Antenna Modes, Removable Transmitter, Rugged Hard Case
Includes
Batteries, Carrying Case
Receiver to Transmitter Distance
5,250 ft
Power Source
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
551
Zoro #
G416385040
UPC #
810164861962
Country of Origin
United States
Dimensions
Maximum Locating Depth
20 ft
Battery Size
AA
Details
Operating Frequency
1.75 kHz, 133 kHz, 33 kHz, 50/60 Hz
Features
Accurate Depth Triangulation, Bright LCD For Easy Viewing, Broadcast Antenna, Dual Simultaneous Frequencies, Ergonomic, Lightweight Receiver, Inductive Clamp, IntelliTrack(TM) Noise Rejection, IP54, Passive Mode, Peak/Null Antenna Modes, Removable Transmitter, Rugged Hard Case
Item
Underground Utility Locator
Includes
Batteries, Carrying Case
Receiver to Transmitter Distance
5,250 ft
Power Source
Battery
For Circuit Type
Energized Lines
Battery Chemistry
Alkaline
Display Screen Type
LCD
IP Rating
IP54
Locator Type
Utility Line Locator Kit (Transmitter & Receiver)
Testing Modes
Active
Inductive Frequencies
33 kHz
For Locating
Communications Cables, Electrical Cables, Fish Tape, Irrigation Control Cables, Metallic Pipes, Sondes (33 kHz), Tracer Wires
Includes Batteries
Yes
Transmitter Power Output
3.7 W
Number of Batteries Required
4
Alert Type
Digital Display
Sonde Frequencies
33 kHz
Circuit Connection Type
Direct, Induction
Description
Underground Utility Locator, CAT Safety Rating Not Applicable, Circuit Connection Type Direct, Induction, Features Accurate Depth Triangulation, Bright LCD For Easy Viewing, Broadcast Antenna, Dual Simultaneous Frequencies, Ergonomic, Lightweight Receiver, Inductive Clamp, IntelliTrack(TM) Noise Rejection, IP54, Passive Mode, Peak/Null Antenna Modes, Removable Transmitter, Rugged Hard Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.