Zoro Homepage

Communications Tool Kit, No. of Pcs. 7

  • Mfr # 46601

  • Zoro # G5306007


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
7
Includes
Mfr. No. 0251-08D: 8" Diagonal Pliers, 45591 COAX Stripper, PA700200 COAX Compression Tool: RG59,6,6 QUAD and 7/11, 0153-42C: 6-in-1 Multi-Bit Screwdriver, 0354-14: 7/16" Ratcheting Combo Wrench, FL2AAP LED Pen Light
Number of Pliers
1
Number of Electrical and Telecomm Tools
1
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46601
Zoro #
G5306007
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
7/16"
Drive Size1
7/16 in

Description

Communications Tool Kit, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size 7/16 in, Number of Pieces 7, Pliers Included Diagonal Cutting Pliers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included Combination Wrenches, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included Pen Light, Number of Pliers 1, Number of Wrenches 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.