Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Core Alignment Fusion Splicer

  • Mfr # FSP200

  • Zoro # G802578742


product price: $7,929.99
/ea
Free Shipping & Returns

Key Features

Features
200 Complete Cycles Per Battery Charge, 3 Year Warranty, 5,000 Burns Electrode Life, Attenuation Mode Capable, Compact and Light Weight for the Most Demanding Jobs, Compatible With Loose Tube Fibers, Core Alignment, Drop Tested to 76 cm, Eighteen Second Shrink Time, Five Second Boot Time, IP52 Compliant, Lowest Insertion Loss Splicing Technology, Password Protection for Anti-Theft, Screen Shot Capable, Seven Seconds Splicing
For Use With
Fiber Optic Cables
Application
Fiber Splicing
Adapter Type
FC, LC, SC, ST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSP200
Zoro #
G802578742
UPC #
810025413323
Country of Origin
China

Details

Item
Core Alignment Fusion Splicer
Features
200 Complete Cycles Per Battery Charge, 3 Year Warranty, 5,000 Burns Electrode Life, Attenuation Mode Capable, Compact and Light Weight for the Most Demanding Jobs, Compatible With Loose Tube Fibers, Core Alignment, Drop Tested to 76 cm, Eighteen Second Shrink Time, Five Second Boot Time, IP52 Compliant, Lowest Insertion Loss Splicing Technology, Password Protection for Anti-Theft, Screen Shot Capable, Seven Seconds Splicing
For Use With
Fiber Optic Cables
Application
Fiber Splicing
Adapter Type
FC, LC, SC, ST

Description

Core Alignment Fusion Splicer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.