Electricians Scissors, 5-1/2 In. L
Mfr # PT-T02
Zoro # G3128474
product price: $28.55
/eaKey Features
Overall Length
5 1/2 in
Blade Material
High Carbon Steel
Features
Scissors Have An Upper Blade With Two Stripping Notches To Strip Most Insulations From 19-24 Awg
Application
Cuts Cable, Telephone Wire and Strips Most Insulations from 19-24 AWG
Handle Style
Ring and Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-T02
Zoro #
G3128474
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 1/2 in
Length of Cut
2 in
For Maximum Wire Thickness
24 AWG
Details
Blade Material
High Carbon Steel
Features
Scissors Have An Upper Blade With Two Stripping Notches To Strip Most Insulations From 19-24 Awg
Application
Cuts Cable, Telephone Wire and Strips Most Insulations from 19-24 AWG
Handle Style
Ring and Ring
Tip Shape
Blunt
Handle Material
Steel
Cutting Edge
Serrated
Item
Electricians Scissors
Left/Right Hand
Right Hand
Adjustable
No
Primary Application
Electrical and Communications
Handle Design
Ring and Ring
Handle Color
Silver
Cuts
Yes
Jaw Material
Steel
Description
Electricians Scissors, Features Scissors Have An Upper Blade With Two Stripping Notches To Strip Most Insulations From 19-24 Awg, For Maximum Wire Thickness 24 AWG, Handle Color Silver, Handle Material Steel, Handle Style Ring and Ring, Jaw Material Steel, Overall Length 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.