Zoro Homepage

Inspection, Probe, Fiber

  • Mfr # FIP100 KIT

  • Zoro # G716042308


product price: $1,559.99
/ea
Free Shipping & Returns

Key Features

Standards
AT&T TP-76461, CE Listed, CFR 15, EN 55011, EU Directive 2011/65/EU (RoHS 2) & EU Directive 2015/863 (RoHS 3), EU Listed, FCC 47, IEC 61010-1, IEC 61300-3-35, IPC-8497-1
Waterproof
No
Connector Type
SC/UPC
Includes
Fiber inspection probe, SC/UPC bulkhead tip, SC/UPC bulkhead, power supply, quick reference card and carry case
Features
Auto-Centering ( Less Than1 sec), Auto-Focus ( Less Than or Equal To 3 sec) & Manual Focus, Unlimited File Storage, Variable Magnification From 80X to 700X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIP100 KIT
Zoro #
G716042308
UPC #
810025411596
Country of Origin
Lithuania

Details

Standards
AT&T TP-76461, CE Listed, CFR 15, EN 55011, EU Directive 2011/65/EU (RoHS 2) & EU Directive 2015/863 (RoHS 3), EU Listed, FCC 47, IEC 61010-1, IEC 61300-3-35, IPC-8497-1
Waterproof
No
Connector Type
SC/UPC
Item
Fiber Optic Tester
Includes
Fiber inspection probe, SC/UPC bulkhead tip, SC/UPC bulkhead, power supply, quick reference card and carry case
Features
Auto-Centering ( Less Than1 sec), Auto-Focus ( Less Than or Equal To 3 sec) & Manual Focus, Unlimited File Storage, Variable Magnification From 80X to 700X
Battery Chemistry
Lithium Ion
Auto Power Off
No
Maximum Operating Temperature
50 Degrees C
Includes Software
No
Includes Batteries
Yes
Number of Batteries Required
1
Backlit Digital Display
No
Maximum Operating Humidity
95 %
Display Type
No Display
Maximum Power Measurement
20 dBm
Testing Functions
Fiber Verification
Dustproof
No
Alert Type
Light
Fiber Mode Measured
Multi-Mode, Single-Mode
Minimum Operating Temperature
0 Degrees C
Adapters Included
SC/UPC

Description

Fiber Optic Tester, Connector Type SC/UPC, Adapters Included SC/UPC, Alert Type Light, Fault Location Pulse Duration Not Applicable, Fiber Mode Measured Multi-Mode, Single-Mode, Testing Functions Fiber Verification, Auto Power Off No, Backlit Digital Display No, Battery Chemistry Lithium Ion, Display Type No Display, Dustproof No, Features Auto-Centering ( less than 1 sec), Auto-Focus ( Less Than or Equal To 3 sec) & Manual Focus, Unlimited File Storage, Variable Magnification From 80X to 700X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.