Zoro Homepage

Light Source Power Meter Kit

  • Mfr # SM T PON KIT HP

  • Zoro # G001866169


product price: $2,569.99
/ea
Free Shipping & Returns

Key Features

Display
LCD
Application
Fiber Measurement and Testing
For Use With
TEMPO COMMUNICATIONS OPTICAL POWER METER AND STABILIZED LIGHT SOURCE KIT
Measures
1300 nm Wavelength, 1310 nm Wavelength, 1490 nm Wavelength, 1550 nm Wavelength, 1625 nm Wavelength, 850 nm Wavelength
Features
270Hz, 1KHz and 2KHz Tone, Dual and Triple Lasers Available, Out of Band Testing at 1625 nm and 1650 nm, PC Flat Polish Interface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM T PON KIT HP
Zoro #
G001866169
UPC #
810025413163
Country of Origin
China

Dimensions

Manufacturer Warranty Length
Limited
Minimum Cable Length
6 ft
Maximum Wavelength Measurement
1,550 nm
Battery Size
9V
Minimum Wavelength Measurement
1,310 nm

Details

Item
Light Source Power Meter Kit
Display
LCD
Application
Fiber Measurement and Testing
For Use With
TEMPO COMMUNICATIONS OPTICAL POWER METER AND STABILIZED LIGHT SOURCE KIT
Measures
1300 nm Wavelength, 1310 nm Wavelength, 1490 nm Wavelength, 1550 nm Wavelength, 1625 nm Wavelength, 850 nm Wavelength
Features
270Hz, 1KHz and 2KHz Tone, Dual and Triple Lasers Available, Out of Band Testing at 1625 nm and 1650 nm, PC Flat Polish Interface
Connector Type
FC, LC, ST
Includes
Certificate of Conformance, SC/PC Adapter, Carrying Case
Adapter Type
SC/PC
Standards
21 CFR 1040.10, CE, FCC
Waterproof
No
Product Type
Light Source Power Meter Kit
Fiber Mode Measured
Multi-Mode, Single-Mode
Maximum Operating Temperature
122 Degrees F
IP Rating
IP54
Auto Power Off
Yes
Adapters Included
PC, SC
Maximum Power Measurement
27 dBm
Display Screen Type
LCD
Battery Chemistry
Alkaline, Lithium
Maximum Operating Humidity
95 %
Fault Location Pulse Duration
6 msec
Minimum Power Measurement
-50 dBm
Minimum Operating Temperature
14 Degrees F
Dustproof
Yes
Includes Batteries
Yes
Number of Batteries Required
1
Display Type
Digital
Testing Functions
Optical Power Measuring

Description

Light Source Power Meter Kit, Connector Type FC, LC, ST, Adapters Included PC, SC, Fault Location Pulse Duration 6 msec, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating IP54, Product Type Light Source Power Meter Kit, Testing Functions Optical Power Measuring, Auto Power Off Yes, Battery Chemistry Alkaline, Lithium, Battery Size 9V, Display Screen Type LCD, Display Type Digital, Dustproof Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.