Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Source Power Meter Kit

  • Mfr # SM T PON KIT

  • Zoro # G601866125


product price: $2,579.99
/ea
Free Shipping & Returns

Key Features

Application
Fiber Measurement and Testing
For Use With
TEMPO COMMUNICATIONS OPTICAL POWER METER AND STABILIZED LIGHT SOURCE KIT
Display
LCD
Measures
1300 nm Wavelength, 1310 nm Wavelength, 1490 nm Wavelength, 1550 nm Wavelength, 1625 nm Wavelength, 850 nm Wavelength
Features
270Hz, 1KHz and 2KHz Tone, Dual and Triple Lasers Available, Out of Band Testing at 1625 nm and 1650 nm, PC Flat Polish Interface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM T PON KIT
Zoro #
G601866125
UPC #
810025413132
Country of Origin
China

Dimensions

Minimum Wavelength Measurement
1,310 nm
Battery Size
9V
Manufacturer Warranty Length
Limited
Maximum Wavelength Measurement
1,625 nm
Minimum Cable Length
6 ft

Details

Item
Light Source Power Meter Kit
Application
Fiber Measurement and Testing
For Use With
TEMPO COMMUNICATIONS OPTICAL POWER METER AND STABILIZED LIGHT SOURCE KIT
Display
LCD
Measures
1300 nm Wavelength, 1310 nm Wavelength, 1490 nm Wavelength, 1550 nm Wavelength, 1625 nm Wavelength, 850 nm Wavelength
Features
270Hz, 1KHz and 2KHz Tone, Dual and Triple Lasers Available, Out of Band Testing at 1625 nm and 1650 nm, PC Flat Polish Interface
Includes
Certificate of Conformance, SC/PC Adapter, Carrying Case
Connector Type
FC, LC, ST
Adapter Type
SC/PC
Standards
21 CFR 1040.10, CE, FCC
Waterproof
No
Product Type
Light Source Power Meter Kit
Auto Power Off
Yes
Testing Functions
Optical Power Measuring
IP Rating
IP54
Maximum Operating Humidity
95 %
Fault Location Pulse Duration
6 msec
Display Screen Type
LCD
Includes Batteries
Yes
Number of Batteries Required
1
Maximum Power Measurement
27 dBm
Adapters Included
PC, SC
Fiber Mode Measured
Multi-Mode, Single-Mode
Dustproof
Yes
Minimum Operating Temperature
14 Degrees F
Battery Chemistry
Alkaline, Lithium
Maximum Operating Temperature
122 Degrees F
Minimum Power Measurement
-50 dBm
Display Type
Digital

Description

Light Source Power Meter Kit, Connector Type FC, LC, ST, Adapters Included PC, SC, Fault Location Pulse Duration 6 msec, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating IP54, Product Type Light Source Power Meter Kit, Testing Functions Optical Power Measuring, Auto Power Off Yes, Battery Chemistry Alkaline, Lithium, Battery Size 9V, Display Screen Type LCD, Display Type Digital, Dustproof Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.