Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marker Ball, Polyethylene, Black/Orange

  • Mfr # OM-02

  • Zoro # G3314780


product price: $19.39
/ea

Key Features

For Use With
Cable TV
Diameter
4 in
Construction
Polypropylene
Color
Black, Orange
Outside Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OM-02
Zoro #
G3314780
UPC #
-
Country of Origin
United States

Dimensions

Diameter
4 in
Outside Diameter
4 in
Burial Depth
5 ft

Details

Item
Marker Ball
For Use With
Cable TV
Construction
Polypropylene
Color
Black, Orange
For Marking
Cable TV Marker
Housing Material
Polyethylene

Description

Marker Ball, Burial Depth 5 ft, Color Black, Orange, For Marking Cable TV Marker, Housing Material Polyethylene, Outside Diameter 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.