Zoro Homepage

Marker Ball, Polyethylene, Green

  • Mfr # OM-06

  • Zoro # G3314564


product price: $19.19
/ea

Key Features

For Use With
Sanitary
Diameter
4 in
Construction
Polypropylene
Color
Green
Outside Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM-06
Zoro #
G3314564
UPC #
-
Country of Origin
United States

Dimensions

Diameter
4 in
Outside Diameter
4 in
Burial Depth
5 ft

Details

Item
Marker Ball
For Use With
Sanitary
Construction
Polypropylene
Color
Green
For Marking
Sanitary
Housing Material
Polyethylene

Description

Marker Ball, Burial Depth 5 ft, Color Green, For Marking Sanitary, Housing Material Polyethylene, Outside Diameter 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.