Zoro Homepage

Stabilized Light Source

  • Mfr # SLS520

  • Zoro # G201866013


product price: $1,239.99
/ea
Free Shipping & Returns

Key Features

Display
LCD
Application
Fiber Measurement and Testing
For Use With
TEMPO COMMUNICATIONS STABILIZED LIGHT SOURCE
Measures
1310 nm Wavelength and 1550 nm Wavelength
Features
Accurate Insertion Loss Measurements, Auto Off or Continuous on Operation, Battery or 120/240VAC Operation, Dual and Triple Wavelength Laser Source, IP54 Compliant, Single Mode and Multimode Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS520
Zoro #
G201866013
UPC #
810025413019
Country of Origin
China

Dimensions

Battery Size
9V
Minimum Wavelength Measurement
1,310 nm
Minimum Cable Length
6 ft
Maximum Wavelength Measurement
1,550 nm
Manufacturer Warranty Length
Limited

Details

Item
Stabilized Light Source
Display
LCD
Application
Fiber Measurement and Testing
For Use With
TEMPO COMMUNICATIONS STABILIZED LIGHT SOURCE
Measures
1310 nm Wavelength and 1550 nm Wavelength
Features
Accurate Insertion Loss Measurements, Auto Off or Continuous on Operation, Battery or 120/240VAC Operation, Dual and Triple Wavelength Laser Source, IP54 Compliant, Single Mode and Multimode Network
Connector Type
FC, LC, ST
Includes
Certificate of Conformance, SC/PC Adapter, Carrying Case
Adapter Type
SC/PC
Waterproof
No
Standards
21 CFR 1040.10, CE, FCC
Product Type
Stabilized Light Source
Minimum Power Measurement
-1 dBm
Fault Location Pulse Duration
6 msec
IP Rating
IP54
Maximum Operating Humidity
95 %
Auto Power Off
Yes
Fiber Mode Measured
Single-Mode
Maximum Operating Temperature
122 Degrees F
Maximum Power Measurement
0 dBm
Display Type
Digital
Includes Batteries
Yes
Minimum Operating Temperature
14 Degrees F
Battery Chemistry
Alkaline, Lithium
Adapters Included
PC, SC
Number of Batteries Required
1
Dustproof
Yes
Display Screen Type
LCD

Description

Stabilized Light Source, Connector Type FC, LC, ST, Adapters Included PC, SC, Fault Location Pulse Duration 6 msec, Fiber Mode Measured Single-Mode, IP Rating IP54, Product Type Stabilized Light Source, Auto Power Off Yes, Battery Chemistry Alkaline, Lithium, Battery Size 9V, Display Screen Type LCD, Display Type Digital, Dustproof Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.