Zoro Homepage

Stabilized Light Source

  • Mfr # SLS536

  • Zoro # G501866072


product price: $2,749.99
/ea
Free Shipping & Returns

Key Features

For Use With
TEMPO COMMUNICATIONS STABILIZED LIGHT SOURCE
Display
LCD
Application
Fiber Measurement and Testing
Measures
1310 nm Wavelength, 1550 nm Wavelength, 1650 nm Wavelength
Features
Accurate Insertion Loss Measurements, Auto Off or Continuous on Operation, Battery or 120/240VAC Operation, Dual and Triple Wavelength Laser Source, IP54 Compliant, Single Mode and Multimode Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS536
Zoro #
G501866072
UPC #
810025413057
Country of Origin
China

Dimensions

Minimum Wavelength Measurement
1,310 nm
Maximum Wavelength Measurement
1,310 nm
Minimum Cable Length
6 ft
Manufacturer Warranty Length
Limited
Battery Size
9V

Details

Item
Stabilized Light Source
For Use With
TEMPO COMMUNICATIONS STABILIZED LIGHT SOURCE
Display
LCD
Application
Fiber Measurement and Testing
Measures
1310 nm Wavelength, 1550 nm Wavelength, 1650 nm Wavelength
Features
Accurate Insertion Loss Measurements, Auto Off or Continuous on Operation, Battery or 120/240VAC Operation, Dual and Triple Wavelength Laser Source, IP54 Compliant, Single Mode and Multimode Network
Connector Type
FC, LC, ST
Includes
Certificate of Conformance, SC/PC Adapter, Carrying Case
Adapter Type
SC/PC
Waterproof
No
Standards
21 CFR 1040.10, CE, FCC
Product Type
Stabilized Light Source
Display Screen Type
LCD
Adapters Included
PC, SC
Minimum Power Measurement
-1 dBm
Fault Location Pulse Duration
6 msec
Battery Chemistry
Alkaline, Lithium
Number of Batteries Required
1
IP Rating
IP54
Maximum Operating Humidity
95 %
Auto Power Off
Yes
Minimum Operating Temperature
14 Degrees F
Dustproof
Yes
Display Type
Digital
Maximum Operating Temperature
122 Degrees F
Includes Batteries
Yes
Fiber Mode Measured
Single-Mode
Maximum Power Measurement
0 dBm

Description

Stabilized Light Source, Connector Type FC, LC, ST, Adapters Included PC, SC, Fault Location Pulse Duration 6 msec, Fiber Mode Measured Single-Mode, IP Rating IP54, Product Type Stabilized Light Source, Auto Power Off Yes, Battery Chemistry Alkaline, Lithium, Battery Size 9V, Display Screen Type LCD, Display Type Digital, Dustproof Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.