Telephone Test Set
Mfr # PE961
Zoro # G5195285
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Display
Digital
Application
Test the POTS Service on a Live ADSL Line
For Use With
Telephone Lines
Features
Audible and Visual Mode Indicators, Adjustable Ring Tones, Digital Safe Line Monitor, Talk and Monitor Keys, Last Number Redial, Mute Function, Volume Control, Two-Way Speakerphone
Connector Type
ABN/PP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE961
Zoro #
G5195285
UPC #
-
Country of Origin
United States
Dimensions
Manufacturer Warranty Length
3 yr
Details
Item
Test Set
Display
Digital
Application
Test the POTS Service on a Live ADSL Line
For Use With
Telephone Lines
Features
Audible and Visual Mode Indicators, Adjustable Ring Tones, Digital Safe Line Monitor, Talk and Monitor Keys, Last Number Redial, Mute Function, Volume Control, Two-Way Speakerphone
Connector Type
ABN/PP
Waterproof
Yes
Standards
IEC
Type
Nautilus Range
Standard
IEC IP67
Replacement Part
PE901 Ground Start Cord Set, PE902 Cord Set
Display Type
Digital
Alert Type
Light, Sound
Testing Functions
Line Monitoring, Line Polarity Indication
Number of Digits
32
IP Rating
IP67
Minimum Operating Temperature
-29 Degrees F
Maximum Operating Temperature
140 Degrees F
Description
Test Set, Connector Type ABN/PP, Features Audible and Visual Mode Indicators, Adjustable Ring Tones, Digital Safe Line Monitor, Talk and Monitor Keys, Last Number Redial, Mute Function, Volume Control, Two-Way Speakerphone, IP Rating IP67, Number of Digits 32, Testing Functions Line Monitoring, Line Polarity Indication, Alert Type Light, Sound, Display Type Digital, Manufacturer Warranty Length 3 yr, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -29 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.