Zoro Homepage

Telephone Test Set

  • Mfr # TM-500

  • Zoro # G4711244


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Display
Luminescent Keypad
Application
Telephone Line Tester
For Use With
Telephone Lines
Features
Speed Dial Memory, Volume Control, Mute, Pause, Flash to Generate a Timed Break Recall, Over Voltage and Over Current Protection
Connector Type
ABN, RJ11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-500
Zoro #
G4711244
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
9.25 (235 MM) Length X 2.5 (64 MM) Width X 3.25 (83 MM) Height

Details

Item
Test Set
Display
Luminescent Keypad
Application
Telephone Line Tester
For Use With
Telephone Lines
Features
Speed Dial Memory, Volume Control, Mute, Pause, Flash to Generate a Timed Break Recall, Over Voltage and Over Current Protection
Connector Type
ABN, RJ11
Includes
Headset
Waterproof
No
Data Safe Monitor
Yes
Line Polarity Indicator
Polarity Test with LED Indicator
Dialing Method
Pulse, Tone
Replacement Part
PE810, PA1780
Number of Digits
32
Adapters Included
RJ11
Testing Functions
Hi-Z Monitoring, Line Polarity Indication

Description

Test Set, Adapters Included RJ11, Connector Type ABN, RJ11, Data Safe Monitor Yes, Dialing Method Pulse, Tone, Features Speed Dial Memory, Volume Control, Mute, Pause, Flash to Generate a Timed Break Recall, Over Voltage and Over Current Protection, Number of Digits 32, Testing Functions Hi-Z Monitoring, Line Polarity Indication, Includes Headset, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.