Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tone Generator and Probe Kit, VDV

  • Mfr # 701K-G

  • Zoro # G2322232


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Primary Function
Copper Cable Tracing (Tone & Probe Kit)
Display
LED
For Use With
Coax, De-Energized AC and Generic Cables/Wiring, Single Conductor, Twisted Pair
Application
Cable/Wire and Pair Tracing, Continuity Testing, Polarity Indication and Service Detection
Instrument Display
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
701K-G
Zoro #
G2322232
UPC #
-
Country of Origin
China

Dimensions

Cable Length Display
No

Details

Item
Tone and Probe Kit
Primary Function
Copper Cable Tracing (Tone & Probe Kit)
Display
LED
For Use With
Coax, De-Energized AC and Generic Cables/Wiring, Single Conductor, Twisted Pair
Application
Cable/Wire and Pair Tracing, Continuity Testing, Polarity Indication and Service Detection
Instrument Display
None
Features
Easy to Use, Large Speaker, Tone and Probe Tracing
Includes
Probe
Connector Type
Alligator Clips, RJ45
Adapter Type
RJ11, RJ45
Crosstalk Detection
No
Wiremapping
No
Waterproof
No
Continuity Testing
Yes
Impedance Detection
No
Tone Detection
Yes
Telephone Service Detection
Yes
Data Line Polarity Indicator
Yes
Endpoint Testing
No
WiFi Capability
No
Ethernet Service Detection
No
Eithernet Service Detection
No
Line Polarity Indicator
No
Opens/Shorts Detection
Yes
Cable Certification
No
Data Safe Monitor
No
Cable Speed Qualification
No
PoE/PoE+ Detection
No
Service Detection
Yes
Tone Generator
Yes
Pair Tracing
Yes
Endponit Testing
No
Distance to Fault
No
Standards
CE
Product Type
Tone Generator and Probe Kit
Type
Classic, Standard
Minimum Operating Temperature
32 Degrees F
Includes Batteries
Yes
Alert Type
Sound
Wire Mapping Detections
Shorts
Adapters Included
RJ11, RJ45
Testing Functions
Continuity Testing
Data Logger
No
Maximum Operating Temperature
122 Degrees F
Operating Voltage
150V DC
Voltage
150V DC

Description

Tone and Probe Kit, Testing Functions Continuity Testing, Adapters Included RJ11, RJ45, Connector Type Alligator Clips, RJ45, Data Safe Monitor No, For Use With Coax, De-Energized AC and Generic Cables/Wiring, Single Conductor, Twisted Pair, Includes Probe, Features Easy to Use, Large Speaker, Tone and Probe Tracing, Wire Mapping Detections Shorts, Alert Type Sound, Waterproof No, Product Type Tone Generator and Probe Kit, Operating Voltage 150V DC, Data Logger No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.