Zoro Homepage

Tone Generator, RJ11, RJ45, Modular Plug

  • Mfr # 77HP-G

  • Zoro # G0696157


product price: $67.15
/ea

Key Features

For Use With
Coax, De-Energized AC and Generic Cables/Wiring, Single Conductor, Twisted Pair
Application
Cable/Wire and Pair Tracing, Continuity Testing, Polarity Indication and Service Detection
Primary Function
Copper Cable Tracing (Tone)
Features
Identify the Conductor within a Bundle at a Cross Connect Point or at the Remote End
Instrument Display
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77HP-G
Zoro #
G0696157
UPC #
-
Country of Origin
China

Dimensions

Cable Length Display
No

Description

Tone Generator, Testing Functions Continuity Testing, Adapters Included RJ11, RJ45, Connector Type Alligator Clips, RJ11, RJ45, Data Safe Monitor No, For Use With Coax, De-Energized AC and Generic Cables/Wiring, Single Conductor, Twisted Pair, Features Identify the Conductor within a Bundle at a Cross Connect Point or at the Remote End, Alert Type Sound, Waterproof Yes, Product Type Tone Generator, Data Logger No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.