Utility Marker Spike, Blk
- Mfr # SMAD1
- Zoro # G816555913
product price:Â
$
3.69
/ea
Key Features
Outside Diameter
0.9 in
Color
Black
Product Type
Utility Marker Spike
Wire Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMAD1
- Zoro #
- G816555913
- UPC #
- -
- Country of Origin
- United States
- Item
- Utility Marker Spike
- Color
- Black
- Product Type
- Utility Marker Spike
- Wire Color
- Black
Dimensions
- Outside Diameter
- 0.9 in
Description
Utility Marker Spike, Color Black, Outside Diameter 0.9 in, Product Type Utility Marker Spike
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.