Utility Spike Holder, Blk
- Mfr # SMFIX
- Zoro # G416555818
product price:Â
$
3.89
/ea
Key Features
Product Type
Utility Spike Holder
Outside Diameter
0.7 in
Color
Black
Wire Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMFIX
- Zoro #
- G416555818
- UPC #
- -
- Country of Origin
- United States
- Item
- Utility Spike Holder
- Product Type
- Utility Spike Holder
- Color
- Black
- Wire Color
- Black
Dimensions
- Outside Diameter
- 0.7 in
Description
Utility Spike Holder, Color Black, Outside Diameter 0.7 in, Product Type Utility Spike Holder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.