
Spike Marker Yellow/Black 92 Khz Optical Fiber
Mfr # SM14
Zoro # G512299036
product price: $16.79
/ea
Sold in multiples of 50 for $839.50
Key Features
Includes
Utility marker
Features
20mm narrow build, high density polyethylene, no active components, measures up to 1m/3.3ft
For Use With
Location, Juncation Boxes, Tees, Valves, other shallow and narrow spaces
Probe Size
20mm
Application
Utility location for fiber optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM14
Zoro #
G512299036
UPC #
810025416430
Country of Origin
United States
Dimensions
Probe Size
20mm
Details
Includes
Utility marker
Features
20mm narrow build, high density polyethylene, no active components, measures up to 1m/3.3ft
For Use With
Location, Juncation Boxes, Tees, Valves, other shallow and narrow spaces
Application
Utility location for fiber optic
Description
Desc
- •Utility location for fiber optic
- •92.0 kHz
- •Locate up to 1 meter/3.3 feet
- •Polyethylene build
- •Environmentally friendly/no active components
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.