Zoro Homepage

8.5in. White Frame Round Quartz Wall Clock

  • Mfr # TE86338

  • Zoro # G803774426


product price: $35.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE86338
Zoro #
G803774426
UPC #
654204360141
Country of Origin
China

Description

  • Hangs on the wall
  • Quartz
  • White face with black numbers
  • Uses one AA battery (1081-3707), not included
  • White frame
  • 8" diameter
  • Length: 9
  • Width: 1.5
  • Height: 9
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.