Zoro Homepage

Wall Clock; Flag - 11.75 in

  • Mfr # TE335824

  • Zoro # G703879214


product price: $46.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE335824
Zoro #
G703879214
UPC #
661541502776
Country of Origin
China

Description

Features
  • Flag Wall Clock
Specifications
  • Color: Flag
  • Size: 11.75 in.
  • Weight: 0.95

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.