Navistyle Low-Back Boat Seat - White
Mfr # 54681
Zoro # G815562752
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Depth
18 in
Color
White
Length
20 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54681
Zoro #
G815562752
UPC #
79035546814
Country of Origin
United States
Dimensions
Depth
18 in
Length
20 in
Details
Color
White
Material
Plastic
Description
The Low-back Navistyle Seating System is a perfect blend of ergonomic craftsmanship and smooth functionality. Subtle curves provide lumbar support while the tapered sides allow for the lateral movements desired by active users. The Navistyle also features our exclusive no-pinch hinge, with automatic locking mechanism that secures the seat in the folded position. All Tempress boat seats will mount to most seat swivels or slides with the built in Stainless Steel T-Nuts, and include Stainless Steel mounting hardware as well.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.