
Tempro TP508 Line Voltage Thermostat, SPDT, -30-110 Degree F, Polymeric Housing
Mfr # TP508
Zoro # G503948462
product price: $85.53
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP508
Zoro #
G503948462
UPC #
853777002254
Country of Origin
China
Description
Features
- Type - Thermostat
- Style - Line voltage
- Basic construction - Polymeric housing
- Switch type - SPDT
- Function - Heat & Cool
- Temperature range : -30 to 110°F
- Nema 4X
- UL CSA Approved
- Dimension - 5 3/4 x 2 1/2 x 2 1/2 in.
- Item weight - 1.1 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.