Shop TEMPSHIELD
See all product information
Create Account
Cryogenic Protection Apron
- Mfr # CI-A36
- Zoro # G824176926
product price:Â
$
259.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum Temperature Rating
-320 Degrees F
Includes Sleeves
No
Material
Fabric
Waist Closure
Buckle
Apron Type
Bib Apron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CI-A36
- Zoro #
- G824176926
- UPC #
- -
- Country of Origin
- United States
- Item
- Cryogenic Apron
- Minimum Temperature Rating
- -320 Degrees F
- Includes Sleeves
- No
- Material
- Fabric
- Waist Closure
- Buckle
- Apron Type
- Bib Apron
- Features
- Quick-Release Buckles at the Neck and Waist
- Includes
- Adjustable Straps at the Neck and Waist
- Neck Closure
- Buckle
- Color
- Navy Blue
- Back Type
- Open
- Standards
- EN 388, EN 511, EN ISO 13688
- Shell Material
- Fabric
Description
Cryogenic Apron, Apron Type Bib Apron, Color Navy Blue, Features Quick-Release Buckles at the Neck and Waist, Back Type Open, Length 36 in, Material Fabric, Size Not Applicable, Minimum Temperature Rating -320 Degrees F, Standards EN 388, EN 511, EN ISO 13688, Waist Closure Buckle, Includes Adjustable Straps at the Neck and Waist, Includes Sleeves No, Neck Closure Buckle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.