Cryogenic Protection Gloves, PR
- Mfr # CLELWP
- Zoro # G024177044
product price:Â
$
333.99
/pr
Free Shipping & Returns
Key Features
Glove Materials
Nylon
Standards
EN 388, EN 511, EN ISO 4120
Glove Length
19 in
Color
Brown
Min. Temp.
-320 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLELWP
- Zoro #
- G024177044
- UPC #
- -
- Country of Origin
- United States
- Item
- Cryogenic Gloves
- Glove Materials
- Nylon
- Standards
- EN 388, EN 511, EN ISO 4120
- Color
- Brown
- Min. Temp.
- -320 Degrees F
- Glove Liner Material
- GORE-TEX(R)
- Wire Color
- Brown
Dimensions
- Glove Length
- 19 in
Description
Cryogenic Gloves, Glove Size L, Glove Length 19 in, Brown, Arm Coverage Elbow, Min. Temp. -320 Degrees F, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.