Shop TEMPSHIELD

Cryogenic Protection Gloves, PR

  • Mfr # CLEXWP
  • Zoro # G124177395

product price: 
$
333.99
/pr
Free Shipping & Returns

Key Features

Glove Liner Material
GORE-TEX(R)
Glove Materials
Nylon
Color
Brown
Standards
EN 388, EN 511, EN ISO 4120
Min. Temp.
-320 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLEXWP
Zoro #
G124177395
UPC #
-
Country of Origin
United States

Dimensions

Glove Length
19 1/2 in

Details

Item
Cryogenic Gloves
Glove Liner Material
GORE-TEX(R)
Glove Materials
Nylon
Color
Brown
Standards
EN 388, EN 511, EN ISO 4120
Min. Temp.
-320 Degrees F
Wire Color
Brown

Description

Cryogenic Gloves, Glove Size XL, Glove Length 19 1/2 in, Brown, Arm Coverage Elbow, Min. Temp. -320 Degrees F, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.