Shop TEMPSHIELD
See all product information
Create Account
Cryogenic Protection Gloves, PR
- Mfr # CLEXXWP
- Zoro # G624177413
product price:Â
$
373.99
/pr
Free Shipping & Returns
Key Features
Min. Temp.
-320 Degrees F
Color
Brown
Glove Size
XXL
Glove Liner Material
GORE-TEX(R)
Standards
EN 388, EN 511, EN ISO 4120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLEXXWP
- Zoro #
- G624177413
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Glove Size
- XXL
- Glove Length
- 19 1/2 in
Details
- Item
- Cryogenic Gloves
- Min. Temp.
- -320 Degrees F
- Color
- Brown
- Glove Liner Material
- GORE-TEX(R)
- Standards
- EN 388, EN 511, EN ISO 4120
- Glove Materials
- Nylon
Description
Cryogenic Gloves, Glove Size XXL, Glove Length 19 1/2 in, Brown, Arm Coverage Elbow, Min. Temp. -320 Degrees F, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.