Shop TEMPSHIELD
See all product information
Create Account
Cryogenic Protection Safety Kit
- Mfr # B-SKCLEMWP48GR
- Zoro # G724177184
product price:Â
$
1,145.99
/ea
Free Shipping & Returns
Key Features
Standards
EN 388, EN 511, EN ISO 21420
Includes
A Cryo-Industrial(R) Apron, A Cryo-Protection(R) Face Shield, A pair of Cryo-Industrial(R) Gaiters, A pair of Cryo-LNG(TM) Gloves
Water-Resistant
Water-Resistant
Apron Type
Bib Apron
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-SKCLEMWP48GR
- Zoro #
- G724177184
- UPC #
- -
- Country of Origin
- United States
- Standards
- EN 388, EN 511, EN ISO 21420
- Includes
- A Cryo-Industrial(R) Apron, A Cryo-Protection(R) Face Shield, A pair of Cryo-Industrial(R) Gaiters, A pair of Cryo-LNG(TM) Gloves
- Water-Resistant
- Water-Resistant
- Apron Type
- Bib Apron
- Color
- Blue
- Features
- Abrasion-Resistant
- Includes Sleeves
- Sleeves Not Included
- Wire Color
- Blue
Dimensions
- Apron Size
- M
- Apron Length
- 48 in
- Fits Chest Size
- Abrasion-Resistant
Description
Cryogenic Protection Safety Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.