Shop TEMPSHIELD
See all product information
Create Account
Cryogenic Protection Safety Kit
- Mfr # SKCGEBL48
- Zoro # G224177189
product price:Â
$
631.99
/ea
Free Shipping & Returns
Key Features
Apron Size
L
Color
Blue
Apron Length
48 in
Includes Sleeves
Sleeves Not Included
Apron Type
Bib Apron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SKCGEBL48
- Zoro #
- G224177189
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Apron Size
- L
- Apron Length
- 48 in
- Fits Chest Size
- Grip Palm, Moisture Wicking Thermal Inner Glove Lining, Multi-Layered Construction; Thermal Protection; Dexterity; Flexibility
Details
- Color
- Blue
- Includes Sleeves
- Sleeves Not Included
- Apron Type
- Bib Apron
- Water-Resistant
- Water-Resistant
- Features
- Grip Palm, Moisture Wicking Thermal Inner Glove Lining, Multi-Layered Construction; Thermal Protection; Dexterity; Flexibility
- Standards
- EU Standards for CE Cat. III: EN 511, EN 388, EN 21420
- Includes
- Cryo-Apron(R), Cryo-Protection(R) Face Shield, Waterproof Cryo-Grip(R) Gloves
- Wire Color
- Blue
Description
Cryogenic Protection Safety Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.