Shop TEMPSHIELD
See all product information
Create Account
Cryogenic Protection Safety Kit
- Mfr # SKCGMAL42
- Zoro # G724177221
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Apron Size
L
Color
Blue
Apron Type
Bib Apron
Standards
EU Standards for CE Cat. III: EN 511, EN 388, EN 21420
Apron Length
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SKCGMAL42
- Zoro #
- G724177221
- UPC #
- -
- Country of Origin
- United States
- Color
- Blue
- Apron Type
- Bib Apron
- Standards
- EU Standards for CE Cat. III: EN 511, EN 388, EN 21420
- Includes Sleeves
- Sleeves Not Included
- Includes
- Cryo-Apron(R), Cryo-Protection(R) Face Shield, Waterproof Cryo-Grip(R) Gloves
- Water-Resistant
- Water-Resistant
- Features
- Grip Palm, Moisture Wicking Thermal Inner Glove Lining, Multi-Layered Construction; Thermal Protection; Dexterity; Flexibility
- Wire Color
- Blue
Dimensions
- Apron Size
- L
- Apron Length
- 42 in
- Fits Chest Size
- Grip Palm, Moisture Wicking Thermal Inner Glove Lining, Multi-Layered Construction; Thermal Protection; Dexterity; Flexibility
Description
Cryogenic Protection Safety Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.