Shop TEMPSHIELD
See all product information
Create Account
Cryogenic Protection Waterproof Gloves
- Mfr # P-CGEBSWP
- Zoro # G124177364
product price:Â
$
339.99
/pr
Free Shipping & Returns
Key Features
Standards
EN 388, EN 420, EN 511
Min. Temp.
-320 Degrees F
Color
Pink
Glove Liner Material
GORE-TEX(R)
Glove Length
17 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-CGEBSWP
- Zoro #
- G124177364
- UPC #
- -
- Country of Origin
- United States
- Item
- Cryogenic Gloves
- Standards
- EN 388, EN 420, EN 511
- Min. Temp.
- -320 Degrees F
- Color
- Pink
- Glove Liner Material
- GORE-TEX(R)
- Glove Materials
- Nylon
- Wire Color
- Pink
Dimensions
- Glove Length
- 17 3/8 in
Description
Cryogenic Gloves, Glove Size S, Glove Length 17 3/8 in, Pink, Arm Coverage Elbow, Min. Temp. -320 Degrees F, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.