Shop TEMPSHIELD
See all product information
Create Account
Cryogenic Protection Waterproof Gloves
- Mfr # P-CGEBXLWP
- Zoro # G124177401
product price:Â
$
339.99
/pr
Free Shipping & Returns
Key Features
Glove Liner Material
GORE-TEX(R)
Color
Pink
Min. Temp.
-320 Degrees F
Standards
EN 388, EN 420, EN 511
Glove Materials
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-CGEBXLWP
- Zoro #
- G124177401
- UPC #
- -
- Country of Origin
- United States
- Item
- Cryogenic Gloves
- Glove Liner Material
- GORE-TEX(R)
- Color
- Pink
- Min. Temp.
- -320 Degrees F
- Standards
- EN 388, EN 420, EN 511
- Glove Materials
- Nylon
- Wire Color
- Pink
Dimensions
- Glove Length
- 19 1/4 in
Description
Cryogenic Gloves, Glove Size XL, Glove Length 19 1/4 in, Pink, Arm Coverage Elbow, Min. Temp. -320 Degrees F, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.