Cryogenic Protection Waterproof Gloves
- Mfr # P-CGWRMWP
- Zoro # G224176816
product price:Â
$
266.99
/pr
Free Shipping & Returns
Key Features
Min. Temp.
-320 Degrees F
Standards
EN 388, EN 420, EN 511
Glove Materials
Nylon
Color
Pink
Glove Liner Material
GORE-TEX(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-CGWRMWP
- Zoro #
- G224176816
- UPC #
- -
- Country of Origin
- United States
- Item
- Cryogenic Gloves
- Min. Temp.
- -320 Degrees F
- Standards
- EN 388, EN 420, EN 511
- Glove Materials
- Nylon
- Color
- Pink
- Glove Liner Material
- GORE-TEX(R)
- Wire Color
- Pink
Dimensions
- Glove Length
- 11 5/8 in
Description
Cryogenic Gloves, Glove Size M, Glove Length 11 5/8 in, Pink, Arm Coverage Wrist, Min. Temp. -320 Degrees F, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.