Cryogenic Protection Waterproof Gloves
- Mfr # P-CGWRSWP
- Zoro # G624176935
product price:Â
$
266.99
/pr
Free Shipping & Returns
Key Features
Color
Pink
Glove Length
11 3/8 in
Glove Liner Material
GORE-TEX(R)
Glove Materials
Nylon
Min. Temp.
-320 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-CGWRSWP
- Zoro #
- G624176935
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Glove Length
- 11 3/8 in
Details
- Item
- Cryogenic Gloves
- Color
- Pink
- Glove Liner Material
- GORE-TEX(R)
- Glove Materials
- Nylon
- Min. Temp.
- -320 Degrees F
- Standards
- EN 388, EN 420, EN 511
Description
Cryogenic Gloves, Glove Size S, Glove Length 11 3/8 in, Pink, Arm Coverage Wrist, Min. Temp. -320 Degrees F, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.