Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11079
Zoro #
G7055666
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.5 in
Depth
1.125 in
Manufacturers Warranty Length
1 yr
Height
4.25 in
Details
Item
Temperature and RH Transmitter
Communication Method
WiFi 802.11 B/G/N
Temp. Range (F)
-4 to 140 Degrees
Temp. Range (C)
-20 to 60 Degrees
Relative Humidity Range
0% to 95%
For Use With
TempTrak Wireless Monitoring System
Features
Enterprise Security PEAPv0 with EAP-MSCHAPv2 (PEAP)
Battery Life
3 yr
Includes
Batteries
Accuracy
+/-0.5 Degrees F ( +/-0.3C Degrees ) at 77 Degrees F (25 Degrees C) and +/-2.0% RH
Power Source
AA Lithium Battery
Wireless Range
2 Mile
Description
Temperature and RH Transmitter, AA Lithium Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.