Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11078-032G
Zoro #
G6433481
UPC #
070131411778
Country of Origin
Unknown
Dimensions
Height
1.125"
Manufacturers Warranty Length
1 yr.
Depth
4.25"
Width
2.5"
Details
Item
Temperature Transmitter
Communication Method
WiFi 802.11 B/G/N
Temp. Range (F)
-328 Degrees to 572 Degrees
Temp. Range (C)
-200 Degrees to 300 Degrees
For Use With
TempTrak Wireless Monitoring System
Features
WiFi Transmitter, Dual External Temperature Wifi Transmission, Radio Protocol, IEEE 801.11 B/G/N Compliant (2.4 GHz Only), Speed Up To 72.2 MBPS On Board Memory Up to 4096 Samples, 90db Audible Alarm and Visual LED, Security Protocols; WEP, WPA/WPA2-PSK, Enterprise With PEAPv0 EAP-MSCHAPv2
System Requirements
Customer Specific
Power Source
(2) AA 3.6V Lithium Thionyl Chloride, Optional 5.0V, 1A External Power Supply
Calibration Certificate
NIST
Includes
Battery, (2) Air Probes, Calibration Certificate
Wireless Range
590 ft (180m)
Accuracy
+/-1F Degrees ( +/-0.5C Degrees ), +/-2 Degrees F ( +/-1 Degrees C) Above 260 Degrees F (127 Degrees C)
Battery Life
2 to 5 yr
Description
Temperature Transmitter, (2) AA 3.6V Lithium Thionyl Chloride, Optional 5.0V, 1A External Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.