Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11078
Zoro #
G8666201
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4.25"
Depth
1.125"
Width
2.5"
Manufacturers Warranty Length
1 yr.
Details
Item
Two Input Temperature Transmitter
Communication Method
WiFi 802.11 B/G/N
Temp. Range (F)
-328 to 572 Degrees
Temp. Range (C)
-200 to 300 Degrees
For Use With
TempTrak Wireless Monitoring System
Features
Enterprise Security PEAPv0 with EAP-MSCHAPv2 (PEAP)
Wireless Range
2 Mile
Power Source
AA Lithium Battery
Battery Life
3 yr
Accuracy
+/-1 Degrees F ( +/-0.5 Degrees C)
Includes
(2) Air Probes and Batteries
Description
Two Input Temperature Transmitter, AA Lithium Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.