
Computer and Desk Chair, Supports Up to 275 lb, Black (Discontinued)
- Mfr # TP6450-BLKMB
- Zoro # G603474175
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TP6450-BLKMB
Zoro #
G603474175
UPC #
669245103527
Country of Origin
China
Dimensions
Overall Height
50.25"
Width
20.5"
Overall Width
28.5"
Depth
28.75"
Details
Arm Style
T-Bar
Seat Color
Black
Back Color
Black
Color
Black
Item
Chairs/Stools
Material
Fabric
Application
General Office & Task
Standards
GREENGUARD Certified; Meets or Exceeds ANSI/BIFMA Standards
Weight
57 lbs
Features
Arms Included, Integral Lumbar Support, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
Capacity
Supports Up to 275 lb
Style
Drafting Chair
Arm Adjustability
Height
Weight Capacity
Supports Up to 275 lb
Description
Enjoy comfort throughout the workday with this Tempur-Pedic office chair. The adjustable arms move up and down with just the press of a button for easy customization, while the adjustable seat height and depth options make it easy to find the perfect configuration for your body type. This chair features a taller back and integrated headrest, giving you more support throughout long work days.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.