ProTask Executive Task Chair, 19.06in to 22.44in Seat Height, Black Seat/Back, Black Base

  • Mfr # TP-PROTASK-BLK

  • Zoro # G615960659


product price:  $512.99
/ea
Free Shipping & Returns

Key Features

Max. Seat Depth
16.53 in
Arms Included
Yes
Integral Lumbar Support
Yes
Armrest Color
Black
Arm Type
T-Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP-PROTASK-BLK
Zoro #
G615960659
UPC #
669245223706
Country of Origin
Taiwan, Province of China

Dimensions

Max. Seat Depth
16.53 in
Pneumatic Seat Height Adjustment
Yes
Max. Overall Width
25.69 in

Details

Arms Included
Yes
Integral Lumbar Support
Yes
Armrest Color
Black
Arm Type
T-Bar
Arm Adjustability
Height
Material
Fabric
Color
Black
Seat Glide Mechanism
No
Seat Color
Black
Back Color
Black
Item
Office Chairs
Standards
GREENGUARD Certified
Book Box Indicator
No
Application Environment
Executive & Management, General Office & Task

Description

This Tempur-Pedic ProTask Executive Task Chair has all the features one could want for a comfortable feel all day. It features seat height adjustment, back tilt adjustment, arm height adjustment, lumbar support height adjustment, tilt tension adjustment and 360-degree swivel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.